Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension, Steel, Outlet Box Type

  • Mfr # PRLC

  • Zoro # G204860209


product price: $63.85
/pk 100, $0.64/ea

Key Features

Material
Steel
Box Type
Outlet
Color
Silver
Finish
Galvanized
Overall Length
1.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRLC
Zoro #
G204860209
UPC #
7498363345
Country of Origin
United States

Dimensions

Overall Length
1.2 m

Details

Item
Extension
Material
Steel
Box Type
Outlet
Color
Silver
Finish
Galvanized
Application
Mount Electrical Box in Standard 24" Stud Cavity

Description

Outlet device retainer mounts standard outlet or switch in oversized openings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.