Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceplate, 1 Gang, PVC

  • Mfr # T70FH2IW

  • Zoro # G0422403


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Number of Gangs
1
Overall Width
4-1/2 in
Material
PVC
Overall Height
2-3/4 in
Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70FH2IW
Zoro #
G0422403
UPC #
7498378875
Country of Origin
United States

Dimensions

Overall Width
4-1/2 in
Overall Height
2-3/4 in

Details

Item
Sub-Plate
Number of Gangs
1
Material
PVC
Color
Off White

Description

Snap-on horizontal sloped communication faceplate. Accepts two Panduit® Mini-Com® Modules (not included). No additional mounting hardware required, Off White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.