Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceplate, 1 Gang, PVC

  • Mfr # T70FH4IW

  • Zoro # G0421965


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Number of Gangs
1
Overall Width
4-1/2 in
Material
PVC
Mounting Orientation
Horizontal
Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70FH4IW
Zoro #
G0421965
UPC #
7498377783
Country of Origin
United States

Dimensions

Overall Width
4-1/2 in

Details

Item
Sub-Plate
Number of Gangs
1
Material
PVC
Mounting Orientation
Horizontal
Color
Off White

Description

Faceplate,Hz,Communication,4pos,Iw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.