Zoro Homepage

Faceplate, 2 Port, Classic, Wh

  • Mfr # CFP2WH

  • Zoro # G707478260


product price: $22.49
/pk 10, $2.25/ea

Key Features

Module Type
Mini-ComĀ®
Color
White
Number of Ports
2
Material
ABS
Outlet Orientation
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP2WH
Zoro #
G707478260
UPC #
7498368761
Country of Origin
Costa Rica

Dimensions

Overall Width (mm)
69.85
Overall Depth (In.)
0.68
Overall Width (In.)
2.75
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Depth (mm)
17.27

Details

Module Type
Mini-ComĀ®
Color
White
Number of Ports
2
Material
ABS
Outlet Orientation
Flat
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Identification Type
Adhesive Label
Product Type
Faceplate

Description

Faceplate, 2 Port, Classic, Wh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.