Zoro Homepage

Faceplate, 2pt, Classic, Ei

  • Mfr # CFP2EI

  • Zoro # G907478275


product price: $24.99
/pk 10, $2.50/ea

Key Features

Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Product Type
Faceplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP2EI
Zoro #
G907478275
UPC #
7498368759
Country of Origin
Costa Rica

Dimensions

Overall Width (In.)
2.75
Overall Width (mm)
69.85
Overall Depth (In.)
0.68
Overall Depth (mm)
17.22
Overall Height (mm)
114.3
Overall Height (In.)
4.5

Details

Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Product Type
Faceplate
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Mount Orientation
Vertical
Identification Type
Adhesive Label

Description

Faceplate, 2pt, Classic, Ei

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.