Zoro Homepage

Faceplate, 2pt, Classic, Sloped, Ei

  • Mfr # CFPSL2EIY

  • Zoro # G907478268


product price: $30.15
/pk 10, $3.01/ea

Key Features

Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Ports
2
Material
ABS
Mount Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPSL2EIY
Zoro #
G907478268
UPC #
7498303405
Country of Origin
Costa Rica

Dimensions

Overall Height (In.)
4.5
Overall Width (In.)
2.75
Overall Depth (In.)
1.05
Overall Width (mm)
69.85
Overall Depth (mm)
26.67
Overall Height (mm)
114.3

Details

Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Ports
2
Material
ABS
Mount Orientation
Vertical
Product Type
Faceplate
Outlet Orientation
Sloped
Identification Type
Label Pocket
Gang Opening Type
Single Gang

Description

Faceplate, 2pt, Classic, Sloped, Ei

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.