Zoro Homepage

Faceplate, 2pt, Sgl Gang, Classic, Ei

  • Mfr # CFPL2EIY

  • Zoro # G807478276


product price: $27.99
/pk 10, $2.80/ea

Key Features

Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Ports
2
Material
ABS
Overall Width (mm)
69.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPL2EIY
Zoro #
G807478276
UPC #
7498303362
Country of Origin
Costa Rica

Dimensions

Overall Width (mm)
69.85
Overall Width (In.)
2.75
Overall Height (mm)
114.3
Overall Depth (mm)
17.27
Overall Depth (In.)
0.68
Overall Height (In.)
4.5

Details

Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Ports
2
Material
ABS
Product Type
Faceplate
Mount Orientation
Vertical
Outlet Orientation
Flat
Identification Type
Label Pocket
Gang Opening Type
Single Gang

Description

Faceplate, 2pt, Sgl Gang, Classic, Ei

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.