
FACEPLATE, 4 PORT, SINGLE, GANG SLOPED RECESSED, STAINLESS
Mfr # CFPSL4S
Zoro # G2136882
product price: $39.59
/eaKey Features
Color
Metallic
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
4
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPSL4S
Zoro #
G2136882
UPC #
74983975495
Country of Origin
Unknown
Dimensions
Overall Height (mm)
114.55
Overall Width (In.)
2.76
Overall Depth (mm)
18.79
Overall Depth (In.)
0.74
Overall Width (mm)
70.1
Overall Height (In.)
4.51
Details
Color
Metallic
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
4
Material
Stainless Steel
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Product Type
Faceplate
Mount Orientation
Vertical
Outlet Orientation
Recessed
Product Name
Mini-Com Classic CFPSL4S Faceplate
Product Line
Mini-Com
Total Number of Sockets
4
Product Color
Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.