Zoro Homepage

Faceplate, 4pt, Sgl Gang, Classic, Iw

  • Mfr # CFPL4IWY

  • Zoro # G307478264


product price: $26.15
/pk 10, $2.61/ea

Key Features

Module Type
Mini-ComĀ®
Color
Off White
Number of Ports
4
Material
ABS
Overall Depth (In.)
0.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPL4IWY
Zoro #
G307478264
UPC #
7498303382
Country of Origin
Costa Rica

Dimensions

Overall Depth (In.)
0.68
Overall Width (In.)
2.75
Overall Depth (mm)
17.27
Overall Width (mm)
69.85
Overall Height (mm)
114.3
Overall Height (In.)
4.5

Details

Module Type
Mini-ComĀ®
Color
Off White
Number of Ports
4
Material
ABS
Mount Orientation
Vertical
Outlet Orientation
Flat
Gang Opening Type
Single Gang
Product Type
Faceplate
Identification Type
Label Pocket

Description

Faceplate, 4pt, Sgl Gang, Classic, Iw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.