Zoro Homepage

Faceplate, 6pt, Sgl Gang, Classic, Iw

  • Mfr # CFPL6IWY

  • Zoro # G207478265


product price: $24.49
/pk 10, $2.45/ea

Key Features

Module Type
Mini-ComĀ®
Color
Off White
Number of Ports
6
Material
ABS
Overall Depth (In.)
0.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPL6IWY
Zoro #
G207478265
UPC #
7498303392
Country of Origin
Costa Rica

Dimensions

Overall Depth (In.)
0.66
Overall Width (In.)
2.75
Overall Depth (mm)
16.76
Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Width (mm)
69.85

Details

Module Type
Mini-ComĀ®
Color
Off White
Number of Ports
6
Material
ABS
Identification Type
Label Pocket
Product Type
Faceplate
Outlet Orientation
Flat
Mount Orientation
Vertical
Gang Opening Type
Single Gang

Description

Faceplate, 6pt, Sgl Gang, Classic, Iw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.