Zoro Homepage

Fast-Snap Box, Off White, PVC, Boxes

  • Mfr # JBP2FSIW

  • Zoro # G2591687


product price: $14.99
/ea

Key Features

Fittings Sub-Category
Boxes
Color
Off White
Raceway Type
Two-Piece Snap Outlet Box
For Use With
Pan-Way(R) T-45 or LD Profile Raceways
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBP2FSIW
Zoro #
G2591687
UPC #
074983776344
Country of Origin
United States

Dimensions

Width
5 in
Height
1.62 in
Length
6.14 in
Height (In.)
1 5/8 in
Width (In.)
5 in
Depth
5"
Length (In.)
5 in
Length (Straight Wireway)
6.14 in
Overall Length (mm)
127
Overall Width (In.)
5
Overall Width (mm)
127
Overall Height (mm)
41.1
Overall Height (In.)
1.62
Overall Length (In.)
5

Details

Item
Fast-Snap Box
Fittings Sub-Category
Boxes
Color
Off White
Raceway Type
Two-Piece Snap Outlet Box
For Use With
Pan-Way(R) T-45 or LD Profile Raceways
Material
PVC
Standards
RoHS
Material of Construction
PVC
Number of Gangs
2
Mounting
Screw On
Features
Power rated
Backing
Non-Adhesive
Series
T-45
Knockouts
(1) 1 in Trade Size, (1) 1/2 in Trade Size, (1) 3/4 in Trade Size
Cover Closure
Snap On
Box Type
Gang
Gang Opening Type
Double Gang
Application
Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate.
Product Model
JBP2FSIW
Product Line
Pan-Way
Environmentally Friendly
Yes
Product Name
Pan-Way 2 Gang Fast-Snap Surface Mounting Box
Product Color
Off White
Sub Brand
Pan-Way®
Standards Met
RoHS Compliant

Description

Fast-Snap Box, Series T-45, Material of Construction PVC, Box Type Gang, Cover Closure Snap On, Knockouts (1) 1 in Trade Size, (1) 1/2 in Trade Size, (1) 3/4 in Trade Size, Color Off White, Height (In.) 1 5/8 in, Length (In.) 5 in, Width (In.) 5 in, For Use With Pan-Way(R) T-45 or LD Profile Raceways, Mounting Screw On, Standards RoHS, Backing Non-Adhesive, Number of Gangs 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.