
Fasteners, 25PK
Mfr # PRT6EH-Q0
Zoro # G921850354
product price: $10.29
/pk 25, $0.41/eaKey Features
Trade Size
3/4 in
Overall Length
22.2 in
Material
Nylon
Standards
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRT6EH-Q0
Zoro #
G921850354
UPC #
7498354209
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Overall Length
22.2 in
Details
Material
Nylon
Standards
CE
Description
22.2in x 0.5in, 6in Bundle Diameter, 250 Lb Tensile Strength, Black, Weather Resistant Nylon 6.6, 1-Piece, Releasable Lashing, Curved Tip, Cable Tie (25 per Pack)
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.