Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panduit Female Disconnect, Blue, 16-14AWG, PK1000 DNF14-250FI-M

Female Disconnect, Blue, 16-14AWG, PK1000 (Discontinued)

  • Mfr # DNF14-250FI-M
  • Zoro # G0159190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF14-250FI-M
Zoro #
G0159190
UPC #
074983761555
Country of Origin
Mexico

Dimensions

Overall Length
0.94 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.09 in
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Tab Thickness
0.032 in
Tab Width
0.25 in
Strip Length
1/4 in
Barrel Inside Diameter
0.09 in
For Wire Size
14 AWG, 16 AWG
Wire Size Range
16 AWG - 14 AWG

Details

Item
Female Disconnect
Insulation
Full
Insulation Color
Blue
Connection Type
Crimp
Wire Range
16 to 14 AWG
Insulation Type
Nylon
Seam
Sleeved Barrel
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Brass
Standards
C22.2 No.153, CSA Certified LR31212, UL 310, UL Listed 20H3 E78522
Contact Finish
Tin
Contact Material
Brass
Seam Style
Sleeved Barrel
Maximum Operating Temperature
221 Degrees F
Terminal Type
Socket
Insulation Material
Nylon
RoHS Compliant
Yes
Minimum Operating Temperature
-60 Degrees F
Maximum Voltage
600 V
Barrel Style
Funnel Entry
UL 94 Flammability Rating
HB
Insulation Coverage
Full Coverage
Special Features
Barrel Design With Larger Outside Diameter for Use With More Common Hand Tools, Disconnect can be Inserted and Removed From the Male Tab Without the Use of Tools for Lower Installed Cost, Fully Insulated Design Provides Protection From Electrical Shorts, Internal Wire Stop Assures Proper Length of Insertion Into Terminal Barrel, Providing a Higher Quality Connection
Termination Style
Crimp
Terminal Types
Female Socket

Description

Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Sleeved Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.