Zoro Homepage
This item is Discontinued.
Panduit Female Disconnect, double crimp, nylon f DNG14-250FB-3K

Female Disconnect, double crimp, nylon f (Discontinued)

  • Mfr # DNG14-250FB-3K
  • Zoro # G3037854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNG14-250FB-3K
Zoro #
G3037854
UPC #
7498351435
Country of Origin
Mexico

Dimensions

Overall Length
0.93 in
Width
0.35 in
Height
0.25 in
Insulation Diameter (mm)
3.9
Insulation Diameter (In.)
0.15
Maximum Wire Insulation Diameter (In.)
0.153
Wire Strip Length (mm)
7.1
Overall Length (mm)
23.6
Tab Size (In.)
0.250 x 0.032
Minimum Copper Conductor Size (AWG)
#16
Maximum Wire Size (AWG)
#14
Minimum Wire Size (AWG)
#16
Minimum Metric Conductor Size (mm²)
1.5
Maximum Wire Insulation Diameter (mm)
3.9
Overall Length (In.)
0.93
Overall Width (mm)
8.9
Maximum Copper Conductor Size (AWG)
#14
Overall Width (In.)
0.35
Maximum Metric Conductor Size (mm²)
2.5
Wire Strip Length (In.)
11933
Tab Size (mm)
6.3 x 0.8

Details

For Use With
Crimp press with CA9 (CD9-16A) or CA-800EZ (CD-800-16) applicator
Color Code
Blue
Insulation Type
Fully Insulated
Finish
Tinned
Maximum Operating Temperature (°C)
105
Barrel Type
Funnel
Maximum Voltage (V)
600
Tongue Angle
Straight
Finish/Coating
Tin-Plated
Base Material
Brass
Product Type
Disconnect
Seam Type
Butted
Disconnect Type
Female Disconnect-Supra Grip
Maximum Operating Temperature (°F)
221
Flammability Rating
UL94-HB
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Insulation Material
Nylon
Maximum Voltage (kV)
0.6
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect, double crimp, nylon fully insulated, 16 - 14 AWG, .250 x .032 tab size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.