Zoro Homepage
This item is Discontinued.
Panduit Female Disconnect, double crimp, nylon f DNG18-187FB-3K

Female Disconnect, double crimp, nylon f (Discontinued)

  • Mfr # DNG18-187FB-3K
  • Zoro # G3037160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNG18-187FB-3K
Zoro #
G3037160
UPC #
7498368740
Country of Origin
Mexico

Dimensions

Overall Length
0.89 in
Height
0.22 in
Width
0.29 in
Minimum Copper Conductor Size (AWG)
#22
Maximum Wire Size (AWG)
#18
Maximum Metric Conductor Size (mm²)
1
Tab Size (mm)
4.8 x 0.8
Tab Size (In.)
0.187 x 0.032
Minimum Metric Conductor Size (mm²)
0.5
Maximum Wire Insulation Diameter (mm)
3.2
Maximum Wire Insulation Diameter (In.)
0.13
Minimum Wire Size (AWG)
#22
Overall Width (In.)
0.29
Insulation Diameter (In.)
0.13
Overall Length (In.)
0.89
Wire Strip Length (mm)
7.1
Overall Length (mm)
22.6
Maximum Copper Conductor Size (AWG)
#18
Overall Width (mm)
7.4
Wire Strip Length (In.)
11933
Insulation Diameter (mm)
3.3

Details

For Use With
Crimp press with CA9 (CD9-15A) or CA-800EZ (CD-800-15) applicator
Color Code
Red
Insulation Type
Fully Insulated
Finish
Tinned
Seam Type
Butted
Maximum Operating Temperature (°F)
221
Disconnect Type
Female Disconnect-Supra Grip
Maximum Operating Temperature (°C)
105
Insulation Material
Nylon
Finish/Coating
Tin-Plated
Maximum Voltage (V)
600
Base Material
Brass
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Product Type
Disconnect
Maximum Voltage (kV)
0.6
Tongue Angle
Straight
Barrel Type
Funnel
Flammability Rating
UL94-HB
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect, double crimp, nylon fully insulated, 22 - 18 AWG, .187 x .032 tab size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.