Female Disconnect, Nyln fully Insul, 22-18, DNF18-206FIB-3K, PK 3000

  • Mfr # DNF18-206FIB-3K

  • Zoro # G3036804


product price:  $812.99
/pk 3000, $0.27/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-4A) or CA-800EZ (CD-800-4) applicator
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.78 in
Features
Flame Retardant, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF18-206FIB-3K
Zoro #
G3036804
UPC #
7498382692
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Width
0.3"
Overall Length (mm)
19.8
Minimum Wire Size (AWG)
#22
Overall Length (In.)
0.78
Wire Strip Length (In.)
11933
Minimum Metric Conductor Size (mm²)
0.5
Overall Height (In.)
0.22
Tab Size (mm)
5.2/4.8 x 0.5
Maximum Copper Conductor Size (AWG)
#18
Maximum Wire Insulation Diameter (mm)
3.45
Overall Height (mm)
5.6
Maximum Wire Size (AWG)
#18
Wire Strip Length (mm)
7.1
Maximum Metric Conductor Size (mm²)
1
Maximum Wire Insulation Diameter (In.)
0.136
Overall Width (mm)
7.9
Tab Size (In.)
0.205/0.187 x 0.020
Overall Width (In.)
0.31

Details

For Use With
Crimp press with CA9 (CD9-4A) or CA-800EZ (CD-800-4) applicator
Color Code
Red
Insulation Type
Fully Insulated
Features
Flame Retardant, Molded
Finish
Tinned
Maximum Operating Temperature (°F)
221
Finish/Coating
Tin-Plated
Disconnect Type
Female Disconnect
Maximum Voltage (kV)
0.6
Product Type
Disconnect
Tongue Angle
Straight
Base Material
Brass
Maximum Operating Temperature (°C)
105
Standards Met
UL 310, CSA 22.2 No.153
Barrel Type
Funnel
Flammability Rating
UL94-HB
Maximum Voltage (V)
600
Insulation Material
Nylon
Product Name
Terminal Connector
Product Color
Red
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Product Class
Disconnects

Description

Female Disconnect, nylon fully insulated, 22 - 18 AWG, .187/.205 x .020 tab size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.