Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Nylon, 16-14AWG, PK50

  • Mfr # DNFR14-206B-L

  • Zoro # G0765779


product price: $59.89
/pk 50, $1.20/ea

Key Features

For Use With
CT-300-1
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.78 in
Features
Flame Retardant, Right-angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNFR14-206B-L
Zoro #
G0765779
UPC #
7498312464
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Width
0.4"
Height
0.2 in
Maximum Copper Conductor Size (AWG)
#14
Overall Depth (In.)
0.63
Minimum Copper Conductor Size (AWG)
#16
Maximum Wire Insulation Diameter (mm)
3.3
Overall Length (In.)
0.78
Minimum Metric Conductor Size (mm²)
1.5
Overall Width (In.)
0.63
Tab Size (In.)
0.205/0.187 x 0.020
Insulation Diameter (mm)
4
Overall Length (mm)
19.8
Overall Depth (mm)
16
Overall Width (mm)
16
Insulation Diameter (In.)
0.16
Maximum Wire Insulation Diameter (In.)
0.13
Maximum Wire Size (AWG)
#14
Tab Size (mm)
5.2/4.8 x 0.5
Minimum Wire Size (AWG)
#16
Maximum Metric Conductor Size (mm²)
2.5
Wire Strip Length (mm)
7.1
Wire Strip Length (In.)
11933
Depth
0.63 in

Details

Item
Female Disconnect,Nylon,16-14AWG,PK50
For Use With
CT-300-1
Color Code
Blue
Insulation Type
Fully Insulated
Features
Flame Retardant, Right-angled Connector
Finish
Tinned
Maximum Operating Temperature (°F)
221
Base Material
Brass
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Note
DNFR14-206B-L replaces DNFR14-206B-C
Product Type
Disconnect
Seam Type
Butted
Disconnect Type
Female Disconnect-Right Angle
Barrel Type
Funnel
Insulation Material
Nylon
Flammability Rating
UL94-HB
Tongue Angle
Right Angle
Maximum Voltage (V)
600
Finish/Coating
Tin-Plated
Maximum Operating Temperature (°C)
105
Maximum Voltage (kV)
0.6
Connector Details
1 x Quick Disconnect
Product Color
Blue
Product Material
Brass
Contact Plating
Tin
Product Name
Terminal Connector
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect,Nylon,16-14AWG,Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.