Zoro Homepage
This item is Discontinued.
Panduit Female Disconnect, Nylon, 22-18AWG, PK100 DPF18-206FIB-C

Female Disconnect, Nylon, 22-18AWG, PK100 (Discontinued)

  • Mfr # DPF18-206FIB-C
  • Zoro # G0765919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPF18-206FIB-C
Zoro #
G0765919
UPC #
7498320377
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Height
0.22 in
Width
0.3"
Width In (mm)
0.31 (7.9)
Max. Insulation Diameter In. (mm)
0.133 (3.4)
Length (In.)
0.78
Height (mm)
5.6
Length In (mm)
0.78 (19.8)
Height (In.)
0.22
Length (mm)
19.8
Tab Size In. (mm)
0.205/0.187 x 0.020 (5.2/4.7 x 0.5)
Wire Strip Length In. (mm)
9/32" (.2812) (7.1)
Tab Size (In.)
0.205/0.187 x 0.020
Width (In.)
0.31
Tab Size (mm)
5.2/4.7 x 0.5
Width (mm)
7.9

Details

Item
Female Disconnect,Nylon,22-18AWG,PK100
Style
Female Disconnect
Insulation
Premium Nylon - Fully Insulated
Wire Range
22 - 18 AWG
Standards
UL 310 Listed
Features
Flame Retardant, Strain Relief
UL Listed
Yes
Tool
CT-600-A, CT-1525, CT-2500
Max. Ins. (mm)
3.4
Barrel Configuration
Funnel Entry
Flammability Rating
V2
Model (Design)
Sleeve
Wire Range In. (mm²)
22 - 18 AWG (0.5 - 1.0)
CSA Certified
C22.2 No.153
Base Material
Brass
Wire Range (mm²)
0.5 - 1.0
Barrel Type
Butted Seam
Max. Ins.
0.133
Type
Fully Insulated
Plating Type
Tinned
Max. Voltage Rating
600V
Panduit Color Code
Red
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Connector Details
1 x Quick Disconnect
Product Material
Brass
Product Name
DiscoGrip Terminal Connector
Insulation Material
Nylon
Product Type
Terminal Connector
Product Color
Red
Contact Plating
Tin
Product Line
DiscoGrip
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect,Nylon,22-18AWG,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.