Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panduit Female Disconnect, Nylon, 22-18AWG, PK100 DPF18-250FIB-C

Female Disconnect, Nylon, 22-18AWG, PK100 (Discontinued)

  • Mfr # DPF18-250FIB-C
  • Zoro # G0765943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPF18-250FIB-C
Zoro #
G0765943
UPC #
7498320378
Country of Origin
Mexico

Dimensions

Height (In.)
0.22
Length In (mm)
0.84 (21.3)
Width (In.)
0.35
Max. Insulation Diameter In. (mm)
0.133 (3.4)
Tab Size (In.)
0.250 x 0.032
Width In (mm)
0.35 (8.9)
Tab Size (mm)
6.3 x 0.8
Height (mm)
5.6
Tab Size In. (mm)
0.250 x 0.032 (6.3 x 0.8)
Wire Strip Length In. (mm)
9/32" (.2812) (7.1)
Length (mm)
21.3
Width (mm)
8.9
Length (In.)
0.84

Details

Item
Female Disconnect,Nylon,22-18AWG,PK100
Style
Female Disconnect
Insulation
Premium Nylon - Fully Insulated
Wire Range
22 - 18 AWG
Standards
UL 310 Listed
Flammability Rating
V2
Max. Ins.
0.133
Max. Voltage Rating
600V
Plating Type
Tinned
Max. Ins. (mm)
3.4
CSA Certified
C22.2 No.153
Base Material
Brass
Tool
CT-600-A, CT-1525, CT-2500
Model (Design)
Sleeve
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Type
Fully Insulated
Wire Range (mm²)
0.5 - 1.0
Panduit Color Code
Red
UL Listed
Yes
Wire Range In. (mm²)
22 - 18 AWG (0.5 - 1.0)
Barrel Configuration
Funnel Entry
Barrel Type
Butted Seam

Description

Female Disconnect,Nylon,22-18AWG,Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.