Zoro Homepage

Female Disconnect, Nylon, 22-18AWG, PK1000

  • Mfr # DNF18-110FIB-M

  • Zoro # G0765410


product price: $341.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.71 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF18-110FIB-M
Zoro #
G0765410
UPC #
7498382674
Country of Origin
Mexico

Dimensions

Overall Length
0.71 in
Width
0.2"
Maximum Wire Size (AWG)
#18
Overall Height (mm)
4.1
Overall Height (In.)
0.16
Overall Width (mm)
4.8
Overall Width (In.)
0.19
Tab Size (In.)
0.110 x 0.032
Wire Strip Length (In.)
11933
Maximum Metric Conductor Size (mm²)
1
Maximum Copper Conductor Size (AWG)
#18
Minimum Metric Conductor Size (mm²)
0.5
Maximum Wire Insulation Diameter (In.)
0.12
Wire Strip Length (mm)
7.1
Minimum Wire Size (AWG)
#22
Maximum Wire Insulation Diameter (mm)
3
Tab Size (mm)
2.8 x 0.8
Overall Length (mm)
18
Overall Length (In.)
0.71

Details

Item
Female Disconnect,Nylon,22-18AWG,PK1000
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Insulation Type
Fully Insulated
Features
Flame Retardant
Finish
Tinned
Tongue Angle
Straight
Barrel Type
Funnel
Standards Met
UL 310, CSA 22.2 No.153
Maximum Voltage (V)
600
Disconnect Type
Female Disconnect
Flammability Rating
UL94-HB
Maximum Voltage (kV)
0.6
Maximum Operating Temperature (°F)
221
Product Type
Disconnect
Insulation Material
Nylon
Base Material
Brass
Finish/Coating
Tin-Plated
Maximum Operating Temperature (°C)
105
Product Name
Terminal Connector
Product Color
Red
Contact Plating
Tin
Connector Details
1 x Quick Disconnect
Max Operating Temperature
105 degrees celsius
Product Class
Disconnects

Description

Female Disconnect,Nylon,22-18AWG,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.