Zoro Homepage
This item is Discontinued.
Panduit Female Disconnect, Nylon, 22-18AWG, PK1000 DNF18-187-M

Female Disconnect, Nylon, 22-18AWG, PK1000 (Discontinued)

  • Mfr # DNF18-187-M
  • Zoro # G0765569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF18-187-M
Zoro #
G0765569
UPC #
7498382709
Country of Origin
Mexico

Dimensions

Overall Length
0.76 in
Height
0.1 in
Width
0.2"
Tab Size (mm)
4.7 x 0.8
Height (mm)
2.5
Width In (mm)
0.23 (5.8)
Length (In.)
0.76
Length In (mm)
0.76 (19.3)
Width (mm)
5.8
Tab Size In. (mm)
0.187 x 0.032 (4.8 x 0.8)
Height (In.)
0.1
Length (mm)
19.3
Wire Strip Length In. (mm)
9/32" (.2812) (7.1)
Tab Size (In.)
0.187 x 0.032
Max. Insulation Diameter In. (mm)
0.137 (3.5)
Width (In.)
0.23

Details

Item
Female Disconnect,Nylon,22-18AWG,PK1000
Style
Female Disconnect
Insulation
Nylon - Barrel Insulated
Color
Red
Wire Range
22 - 18 AWG
Standards
UL 310 Listed
Features
Flame Retardant
Temperature Rating
194 Degrees Fahrenheit (90 Degrees Celsius)
Max. Ins.
0.137
Wire Range (mm²)
0.5 - 1.0
Barrel Type
Insulation Grip Sleeve
Max. Voltage Rating
300V
Type
Barrel Insulated
Base Material
Brass
Model (Design)
Sleeve
Panduit Color Code
Red
Plating Type
Tinned
CSA Certified
C22.2 No.153
Flammability Rating
HB
Max. Ins. (mm)
3.5
Tool
CT-600-A, CT-1550, CT-1551, CT-2500
Wire Range In. (mm²)
22 - 18 AWG (0.5 - 1.0)
Barrel Configuration
Funnel Entry
UL Listed
Yes
Connector Details
1 x Quick Disconnect
Product Type
Terminal Connector
Product Color
Red
Insulation Material
Nylon, Metal
Product Name
Terminal Connector
Contact Plating
Tin
Max Operating Temperature
90 degrees celsius
Product Class
Wire Termination

Description

Female Disconnect,Nylon,22-18AWG,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.