Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Nylon, 22-18AWG, PK1000

  • Mfr # DNF18-188FIB-M

  • Zoro # G0765578


product price: $313.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.78 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF18-188FIB-M
Zoro #
G0765578
UPC #
7498375983
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Width
0.3"
Height
0.16 in
Overall Height (mm)
4.1
Overall Width (In.)
0.29
Tab Size (mm)
4.8 x 0.5
Maximum Wire Insulation Diameter (mm)
3.4
Minimum Metric Conductor Size (mm²)
0.5
Overall Length (In.)
0.78
Maximum Metric Conductor Size (mm²)
1
Overall Height (In.)
0.16
Maximum Copper Conductor Size (AWG)
#18
Maximum Wire Insulation Diameter (In.)
0.14
Wire Strip Length (In.)
11933
Overall Length (mm)
19.8
Minimum Wire Size (AWG)
#22
Tab Size (In.)
0.187 x 0.020
Wire Strip Length (mm)
7.1
Overall Width (mm)
7.4
Maximum Wire Size (AWG)
#18

Details

Item
Female Disconnect,Nylon,22-18AWG,PK1000
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Insulation Type
Fully Insulated
Features
Flame Retardant
Finish
Tinned
Flammability Rating
UL94-HB
Tongue Angle
Straight
Barrel Type
Funnel
Disconnect Type
Female Disconnect
Maximum Operating Temperature (°F)
221
Maximum Operating Temperature (°C)
105
Maximum Voltage (V)
600
Base Material
Brass
Maximum Voltage (kV)
0.6
Finish/Coating
Tin-Plated
Insulation Material
Nylon
Product Type
Disconnect
Standards Met
UL 310, CSA 22.2 No.153
Connector Details
1 x Quick Disconnect
Product Color
Red
Product Name
Terminal Connector
Contact Plating
Tin
Max Operating Temperature
105 degrees celsius
Product Class
Disconnects

Description

Female Disconnect,Nylon,22-18AWG,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.