Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, right angle, nylon fu

  • Mfr # DNFR18205FIB-KD

  • Zoro # G3037459


product price: $695.99
/pk 1500, $0.46/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-9C) or CA-800EZ (CD-800-9) applicator
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.57 in
Features
Right-angled Connector, Flame Retardant, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNFR18205FIB-KD
Zoro #
G3037459
UPC #
7498378957
Country of Origin
Mexico

Dimensions

Overall Length
0.57 in
Width
0.4"
Height
0.21 in
Overall Height (mm)
5.3
Minimum Wire Size (AWG)
#22
Maximum Metric Conductor Size (mm²)
1
Overall Width (In.)
0.6
Tab Size (In.)
0.205/0.187 x 0.032
Wire Strip Length (In.)
11994
Wire Strip Length (mm)
8.7
Overall Width (mm)
15.2
Minimum Metric Conductor Size (mm²)
0.5
Tab Size (mm)
5.2/4.8 x 0.8
Maximum Wire Size (AWG)
#18
Overall Height (In.)
0.21
Overall Length (mm)
15.24
Maximum Wire Insulation Diameter (In.)
0.18
Maximum Copper Conductor Size (AWG)
#18
Maximum Wire Insulation Diameter (mm)
4.5
Overall Length (In.)
0.6
Depth
0.6 in

Details

For Use With
Crimp press with CA9 (CD9-9C) or CA-800EZ (CD-800-9) applicator
Color Code
Red
Insulation Type
Fully Insulated
Features
Right-angled Connector, Flame Retardant, Molded
Finish
Tinned
Product Type
Disconnect
Flammability Rating
UL94-HB
Insulation Material
Nylon
Maximum Operating Temperature (°C)
105
Maximum Operating Temperature (°F)
221
Base Material
Brass
Finish/Coating
Tin-Plated
Maximum Voltage (V)
600
Standards Met
UL 310, CSA 22.2 No.153
Disconnect Type
Female Disconnect-Right Angle
Tongue Angle
Right Angle
Maximum Voltage (kV)
0.6
Barrel Type
Funnel
Product Material
Brass
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Product Color
Red
Product Class
Disconnects

Description

Female Disconnect, right angle, nylon fully insulated, 22 - 18 AWG, .187/.205 x .032 tab size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.