Zoro Homepage

Female Disconnect, vinyl barrel insulate

  • Mfr # DV18-205B-3K

  • Zoro # G3036305


product price: $769.99
/pk 3000, $0.26/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-1A) or CA-800EZ (CD-800-1) applicator
Color Code
Red
Insulation Type
Barrel Insulated
Overall Length
0.77 in
Features
Molded, Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV18-205B-3K
Zoro #
G3036305
UPC #
7498382115
Country of Origin
Mexico

Dimensions

Overall Length
0.77 in
Height
0.12 in
Width
0.3"
Minimum Metric Conductor Size (mm²)
0.5
Overall Length (In.)
0.77
Minimum Wire Size (AWG)
#22
Overall Height (In.)
0.12
Maximum Copper Conductor Size (AWG)
#18
Maximum Metric Conductor Size (mm²)
1
Wire Strip Length (In.)
11933
Overall Length (mm)
19.6
Minimum Copper Conductor Size (AWG)
#22
Tab Size (mm)
5.2/4.8 x 0.8
Tab Size (In.)
0.205/0.187 x 0.032
Maximum Wire Insulation Diameter (mm)
3.8
Wire Strip Length (mm)
7.1
Maximum Wire Size (AWG)
#18
Overall Height (mm)
3
Maximum Wire Insulation Diameter (In.)
0.15
Overall Width (mm)
6.4
Insulation Diameter (mm)
3.8
Insulation Diameter (In.)
0.15
Overall Width (In.)
0.25

Details

For Use With
Crimp press with CA9 (CD9-1A) or CA-800EZ (CD-800-1) applicator
Color Code
Red
Insulation Type
Barrel Insulated
Features
Molded, Flame Retardant
Finish
Tinned
Flammability Rating
UL94V-0
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Operating Temperature (°C)
105
Tongue Angle
Straight
Maximum Voltage (kV)
0.6
Maximum Operating Temperature (°F)
221
Insulation Material
Vinyl
Barrel Type
Funnel
Disconnect Type
Female Disconnect
Base Material
Brass
Seam Type
Butted
Product Type
Disconnect
Finish/Coating
Tin-Plated
Maximum Voltage (V)
600
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Product Color
Red
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect, vinyl barrel insulated, 22 - 18 AWG, .187/.205 x .032 tab size, butted seam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.