Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, vinyl barrel insulate

  • Mfr # DVF18-187-MY

  • Zoro # G2855915


product price: $368.99
/pk 1000, $0.37/ea
Free Shipping & Returns

Key Features

For Use With
CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Color Code
Red
Insulation Type
Barrel Insulated
Overall Length
0.76 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVF18-187-MY
Zoro #
G2855915
UPC #
7498341038
Country of Origin
Mexico

Dimensions

Overall Length
0.76 in
Width
0.2"
Height
0.1 in
Overall Width (In.)
0.23
Minimum Metric Conductor Size (mm²)
0.5
Overall Height (mm)
2.5
Overall Length (In.)
0.76
Overall Length (mm)
19.3
Wire Strip Length (mm)
7.1
Insulation Diameter (mm)
3.5
Overall Width (mm)
5.8
Minimum Copper Conductor Size (AWG)
#22
Maximum Wire Insulation Diameter (mm)
3.5
Overall Height (In.)
0.1
Overall Thickness (In.)
0.16
Maximum Wire Size (AWG)
#18
Insulation Diameter (In.)
0.14
Maximum Metric Conductor Size (mm²)
1
Maximum Wire Insulation Diameter (In.)
0.14
Overall Thickness (mm)
0.4
Tab Size (mm)
4.8 x 0.8
Minimum Wire Size (AWG)
#22
Maximum Copper Conductor Size (AWG)
#18
Tab Size (In.)
0.187 x 0.032
Wire Strip Length (In.)
11933

Details

For Use With
CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Color Code
Red
Insulation Type
Barrel Insulated
Features
Flame Retardant
Finish
Tinned
Barrel Type
Funnel
Maximum Operating Temperature (°C)
90
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Disconnect Type
Female Disconnect
Insulation Material
Vinyl
Maximum Voltage (kV)
0.3
Finish/Coating
Tin-Plated
Base Material
Brass
Tongue Angle
Straight
Maximum Voltage (V)
300
Maximum Operating Temperature (°F)
194
Flammability Rating
UL94V-0
Note
DVF18-187-MY replaces DVF18-187-M
Product Type
Disconnect
Product Color
Red
Product Material
Copper
Product Name
Terminal Connector
Contact Plating
Tin
Connector Details
1 x Quick Disconnect
Max Operating Temperature
90 degrees celsius
Product Class
Wire Termination

Description

Female Disconnect, vinyl barrel insulated, 22 - 18 AWG, .187 x .032 tab size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.