Female Disconnect, Vyl, Brl, Insul, 22, PK25

  • Mfr # EDV18-250B-Q

  • Zoro # G0427592


product price:  $4.66
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.32

Key Features

Insulation Color
Red
Insulation Type
Vinyl
Wire Range
22 to 18 AWG
Overall Length
0.81 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDV18-250B-Q
Zoro #
G0427592
UPC #
61305636630
Country of Origin
Mexico

Dimensions

Overall Length
0.81 in
Height
0.1 in
Width
0.29 in

Details

Item
Female Disconnect,Vyl,Brl,Insul,22,PK25
Insulation Color
Red
Insulation Type
Vinyl
Wire Range
22 to 18 AWG
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600V
Terminal Type
Female Disconnect
Connection Material
Brass
Standards
cULus, E78522
Finish
Tin-Plated
Insulation Dia
0.15 in
Max Operating Temperature
105 degrees celsius
Barrel Type
Butted Seam
Product Class
Wire Termination
Color Coding
Red

Description

Female Disconnect,Vyl,Brl,Insul,22,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.