Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Vyl, Full Insul, PK25

  • Mfr # EDV14-250FIB-Q

  • Zoro # G0427714


product price: $6.19
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.38

Key Features

Insulation Color
Blue
Insulation Type
Vinyl
Wire Range
16 to 14 AWG
Overall Length
0.87 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDV14-250FIB-Q
Zoro #
G0427714
UPC #
61305634183
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.87 in
Width
0.26 in

Details

Item
Female Disconnect,Vyl,Full Insul,PK25
Insulation Color
Blue
Insulation Type
Vinyl
Wire Range
16 to 14 AWG
Seam
Butted
Max. Voltage
300V
Max. Temp.
167 Degrees F
Connection Material
Brass
Terminal Type
Female Disconnect
Standards
cULus, E78522
Finish
Tin-Plated
Insulation Dia
0.17 in
Barrel Type
Butted Seam
Max Operating Temperature
75 degrees celsius
Product Class
Wire Termination
Color Coding
Blue

Description

Female Disconnect,Vyl,Full Insul,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.