Female Disconnect, Yellow, 12-10AWG, PK50

  • Mfr # DNF10-250FIB-L

  • Zoro # G2600678


product price: $46.99
/pk 50, $0.94/ea

Key Features

Insulation
Full
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Insulation Color
Yellow
Color Code
Yellow
Wire Range
12 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF10-250FIB-L
Zoro #
G2600678
UPC #
074983740529
Country of Origin
Mexico

Dimensions

Overall Length
0.96 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.129 in
Tab Width
0.25 in
Strip Length
3/8 in
Tab Thickness
0.032 in
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Barrel Inside Diameter
0.129 in
Wire Strip Length (mm)
9.5
Minimum Metric Conductor Size (mm²)
4
Maximum Wire Insulation Diameter (mm)
5.6
Tab Size (mm)
6.3 x 0.8
Overall Length (mm)
24.4
Maximum Wire Insulation Diameter (In.)
0.22
Maximum Metric Conductor Size (mm²)
6
Overall Height (mm)
5.8
Wire Strip Length (In.)
44993
Overall Length (In.)
0.96
Minimum Wire Size (AWG)
#12
Tab Size (In.)
0.250 x 0.032
Overall Width (mm)
8.9
Overall Width (In.)
0.35
Maximum Wire Size (AWG)
#10
Maximum Copper Conductor Size (AWG)
#10
Overall Height (In.)
0.23
Length
1"
Width
0.4"
Maximum Metric Conductor Size (mm²)
6
Minimum Metric Conductor Size (mm²)
4

Details

Item
Female Disconnect
Insulation
Full
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Insulation Color
Yellow
Color Code
Yellow
Wire Range
12 to 10 AWG
Connection Type
Crimp
Insulation Type
Nylon
Seam
Butted
Connector Type
Terminal - Female
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Brass
Standards
CSA 22.2 No.153, UL 310
Features
Lead-free
Barrel Style
Funnel Entry
Contact Finish
Tin
Maximum Voltage
600 V
RoHS Compliant
Yes
Maximum Operating Temperature
221 Degrees F
Terminal Type
Socket
UL 94 Flammability Rating
HB
Seam Style
Butted
Termination Style
Crimp
Contact Material
Brass
Minimum Operating Temperature
-60 Degrees F
Insulation Material
Nylon
Insulation Coverage
Full Coverage
Special Features
Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Disconnect can be Inserted and Removed From the Male Tab Without the Use of Tools for Lower Installed Cost, Fully Insulated Design Provides Protection From Electrical Shorts, Funnel Entry Design Allows for Faster Wire Insertion and Lower Installed Cost, The Internal Wire Stop Assures Proper Wire Insertion Length for a Higher Quality Connection
Barrel Type
Funnel
Maximum Operating Temperature (°C)
105
Maximum Voltage (V)
600
Finish/Coating
Tin-Plated
Tongue Angle
Straight
Base Material
Brass
Maximum Operating Temperature (°F)
221
Flammability Rating
UL94-HB
Disconnect Type
Female Disconnect
Maximum Voltage (kV)
0.6
Standards Met
UL 310, CSA 22.2 No.153
Product Type
Disconnect
Connector Details
Terminal Female
Contact Plating
Tin
Product Name
Loose Piece Disconnects
Package Type
Bulk
Product Material
Brass
Product Color
Yellow
Packaging Type
Bottle
Sub Brand
Pan-Term®
Maximum Operating Temperature (°F)
221
Maximum Operating Temperature (°C)
105

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Quick Disconnect, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards CSA 22.2 No.153, UL 310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.