Zoro Homepage

Fiber Optic Adapter Panel, 1.38 in

  • Mfr # FAP6WAQDLCZ

  • Zoro # G916118940


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Product Type
Adapter Plate
Compatible Fiber Type
OM4
Overall Height
1.38 in
Number of Fiber Ports
6
Contact Type Finish
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP6WAQDLCZ
Zoro #
G916118940
UPC #
074983376575
Country of Origin
United States

Dimensions

Overall Height
1.38 in
Overall Width
4.3 in

Details

Item
Fiber Optic Adapter Panel
Product Type
Adapter Plate
Compatible Fiber Type
OM4
Number of Fiber Ports
6
Contact Type Finish
PC
Port Color
Aqua
Connector Type
LC
Port Configuration
Duplex
Mode
Multi-Mode

Description

FAP w/6 LC 10 GbE Dupl mm Adapters (AQ)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.