Zoro Homepage

Fiber Optic Adapter Panel, 1.38 in

  • Mfr # FAP6WBUDLCZ

  • Zoro # G916118926


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Port Configuration
Duplex
Connector Type
LC
Overall Width
4.3 in
Mode
Single Mode
Number of Fiber Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP6WBUDLCZ
Zoro #
G916118926
UPC #
074983395378
Country of Origin
United States

Dimensions

Overall Width
4.3 in
Overall Height
1.38 in

Details

Item
Fiber Optic Adapter Panel
Port Configuration
Duplex
Connector Type
LC
Mode
Single Mode
Number of Fiber Ports
6
Compatible Fiber Type
OS2
Product Type
Adapter Plate
Contact Type Finish
UPC
Port Color
Blue

Description

FAP w/6 LC Dupl AdapterS (BU) Zirconia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.