Zoro Homepage

Fiber Optic Adapter Panel, 1.38 in

  • Mfr # FAP6WBUDSCZ

  • Zoro # G316118922


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Mode
Single Mode
Overall Width
4.3 in
Port Configuration
Duplex
Contact Type Finish
UPC
Compatible Fiber Type
OS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP6WBUDSCZ
Zoro #
G316118922
UPC #
074983854967
Country of Origin
United States

Dimensions

Overall Width
4.3 in
Overall Height
1.38 in

Details

Item
Fiber Optic Adapter Panel
Mode
Single Mode
Port Configuration
Duplex
Contact Type Finish
UPC
Compatible Fiber Type
OS2
Number of Fiber Ports
6
Product Type
Adapter Plate
Port Color
Blue
Connector Type
SC

Description

FAP w/6 SC Dupl Adapters (BU) Zirconia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.