Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Adapter Panel, 1.39 in

  • Mfr # FAP12WBULCZ

  • Zoro # G516118906


product price: $195.29
/ea
Free Shipping & Returns

Key Features

Overall Height
1.39 in
Contact Type Finish
UPC
Mode
Single Mode
Product Type
Adapter Plate
Overall Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP12WBULCZ
Zoro #
G516118906
UPC #
074983395415
Country of Origin
United States

Dimensions

Overall Height
1.39 in
Overall Width
4.3 in

Details

Item
Fiber Optic Adapter Panel
Contact Type Finish
UPC
Mode
Single Mode
Product Type
Adapter Plate
Connector Type
LC
Compatible Fiber Type
OS2
Port Color
Blue
Port Configuration
Simplex
Number of Fiber Ports
12

Description

FAP w/12 LC Simpl Adapters (BU) Zirconia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.