Zoro Homepage

Fiber Optic Adapter Panel, 1.39 in

  • Mfr # FAP3WBUDSCZ

  • Zoro # G216118947


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Port Configuration
Duplex
Product Type
Adapter Plate
Mode
Single Mode
Contact Type Finish
UPC
Overall Height
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP3WBUDSCZ
Zoro #
G216118947
UPC #
074983854950
Country of Origin
United States

Dimensions

Overall Height
1.39 in
Overall Width
4.3 in

Details

Item
Fiber Optic Adapter Panel
Port Configuration
Duplex
Product Type
Adapter Plate
Mode
Single Mode
Contact Type Finish
UPC
Connector Type
SC
Port Color
Blue
Compatible Fiber Type
OS2
Number of Fiber Ports
3

Description

FAP w/3 SC Duplex SM Adapters (BU) Zirco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.