Zoro Homepage

Fiber Optic Rack Enclosure, 3.4 in, Black

  • Mfr # FLEX2U06

  • Zoro # G416342326


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fiber Optic Rack Enclosure
Features
Compatible with All HD Flex Fiber Cassettes & Fiber Adapter Panels, Front/Rear Accessible Tray, Maximum 12 HD Flex Fiber Cassettes per Rack Unit, Modular Design, Multi-Positional Locking Tray, Split Tray
Overall Depth
15.11 in
Includes
(20) Tak-Tys 6 in Pieces, (8) #12-24 x 1/2 in Screws, (8) M6 x 1 x 15 mm Screws, (8) Pan-Ty Cable Ties, Fiber Caution Label, Laser Warning Label
Rack Units
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX2U06
Zoro #
G416342326
UPC #
613056142992
Country of Origin
Multiple

Dimensions

Overall Depth
15.11 in
Overall Height
3.4 in
For Rack Size
19 in
Rack Height
2U

Details

Item
Rack Mount Enclosure
Product Type
Fiber Optic Rack Enclosure
Features
Compatible with All HD Flex Fiber Cassettes & Fiber Adapter Panels, Front/Rear Accessible Tray, Maximum 12 HD Flex Fiber Cassettes per Rack Unit, Modular Design, Multi-Positional Locking Tray, Split Tray
Includes
(20) Tak-Tys 6 in Pieces, (8) #12-24 x 1/2 in Screws, (8) M6 x 1 x 15 mm Screws, (8) Pan-Ty Cable Ties, Fiber Caution Label, Laser Warning Label
Rack Units
2
Includes Mounting Hardware
Yes
Standards
RoHS Compliant
Product Line
HD Flex
Form Factor
Rack-mountable

Description

HD Flex 2 RU 6-Port Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.