Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Rack Enclosure, Black

  • Mfr # FLEX1U06

  • Zoro # G216342335


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Includes
(20) Tak-Tys 6 in Pieces, (8) #12-24 x 1/2 in Screws, (8) M6 x 1 x 15 mm Screws, (8) Pan-Ty Cable Ties, Fiber Caution Label, Laser Warning Label
Rack Units
1
Overall Depth
14.93 in
Product Type
Fiber Optic Rack Enclosure
For Rack Size
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX1U06
Zoro #
G216342335
UPC #
613056142961
Country of Origin
Multiple

Dimensions

Overall Depth
14.93 in
For Rack Size
19 in
Overall Height
1.73 in
Rack Height
1U

Details

Item
Rack Mount Enclosure
Includes
(20) Tak-Tys 6 in Pieces, (8) #12-24 x 1/2 in Screws, (8) M6 x 1 x 15 mm Screws, (8) Pan-Ty Cable Ties, Fiber Caution Label, Laser Warning Label
Rack Units
1
Product Type
Fiber Optic Rack Enclosure
Includes Mounting Hardware
Yes
Standards
RoHS Compliant
Features
Compatible with All HD Flex Fiber Cassettes & Fiber Adapter Panels, Front/Rear Accessible Tray, Maximum 12 HD Flex Fiber Cassettes per Rack Unit, Modular Design, Multi-Positional Locking Tray, Split Tray
Product Line
HD Flex
Form Factor
Rack-mountable

Description

HD Flex 1 RU 6-Port Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.