Fiber Optic Splice Cassette, 0.46 in

  • Mfr # FHS9N-12-10P

  • Zoro # G816119085


product price:  $540.99
/ea
Free Shipping & Returns

Key Features

RoHS Compliant
Compliant
Compatible Fiber Type
OS2
Front Port Color
Blue
Front Connection Type
LC
Overall Width
3.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHS9N-12-10P
Zoro #
G816119085
UPC #
074983039920
Country of Origin
Multiple

Dimensions

Overall Width
3.67 in
Overall Height
0.46 in
Overall Depth
6.98 in

Details

Item
Fiber Optic Splice Cassette
RoHS Compliant
Compliant
Compatible Fiber Type
OS2
Front Port Color
Blue
Front Connection Type
LC
Product Type
MPO Cassette
Rear Connection Gender
Male
Attenuation Type
Standard
Mode
Single Mode
Number of Front Connectors
6
Rear Connection Type
MPO
Front Contact Type Finish
APC
Number of Fibers per Rear Connector
12

Description

HD Flex LC Splice Cassette Preloaded wit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.