Shop PANDUIT
See all product information
Create Account
Fiber Optic Splice Enclosure, Black
- Mfr # FWME4
- Zoro # G216592112
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Depth
3.52 in
Number of Ports
2
Product Type
Termination Box
Number of Adapters
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWME4
- Zoro #
- G216592112
- UPC #
- 074983858378
- Country of Origin
- United States
- Item
- Fiber Optic Splice Enclosure
- Color
- Black
- Number of Ports
- 2
- Product Type
- Termination Box
- Number of Adapters
- 4
- Compatible Adapter Type
- FMP
- Compatible Fiber Configuration
- Duplex
- Compatible Cable and Wire Style
- Fiber Optic Cable
- Includes Lockable Cover
- Lockable Cover
- Cover Type
- Screw-On
- Housing Finish
- Powder-Coated
- Number of Fibers
- 96
- Housing Material
- Steel
- Number of Splice Trays
- 1
Dimensions
- Overall Depth
- 3.52 in
- Overall Height
- 16.11 in
- Overall Width
- 12.25 in
Description
Wall Mount Enclosure With 4 FAP Openings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.