Fiber Patch Cord, 10 m L, Aqua Jacket
Mfr # FZ2ERLNLNSNM010
Zoro # G316127504
product price:Â $76.85
/ea
Free Shipping & Returns
Key Features
Fiber Count
2
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Bandwidth
10 GB
Cable Diameter
1.6 mm
Mode
Multi-Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FZ2ERLNLNSNM010
Zoro #
G316127504
UPC #
074983922901
Country of Origin
Multiple
Dimensions
Bandwidth
10 GB
Cable Diameter
1.6 mm
Overall Length
10 m
Core Diameter
50 micron
Details
Fiber Count
2
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Mode
Multi-Mode
Item
Fiber Patch Cord
NEC Article and Type
Not Rated
Fire Rating
Riser
Attenuation
0.15 dB
Number of Fibers
Duplex
End 2 Connection Type
LC
Jacket Color
Aqua
End 1 Connection Type
LC
Jacket Material
OFNR
Product Type
Patch Cord
Polarity
A-B Polarity
Fiber Type
OM4
Operating Temperature - Minimum
-10 Degrees C
Includes Jacket
Jacketed
Operating Temperature - Maximum
60 Degrees C
Description
Fiber Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 10 m, Jacket Material OFNR, Cable Diameter 1.6 mm, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.15 dB, Bandwidth 10 GB, NEC Article and Type Not Rated, Standards ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.