Fiber Patch Cord, 10 m L, Yellow Jacket
Mfr # F92ERLNLNSNM010
Zoro # G716127500
product price:Â $58.79
/eaKey Features
Attenuation
0.25 dB
Number of Fibers
Duplex
Bandwidth
10 GB
Jacket Material
OFNR
Fire Rating
Riser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F92ERLNLNSNM010
Zoro #
G716127500
UPC #
074983921515
Country of Origin
Multiple
Dimensions
Bandwidth
10 GB
Overall Length
10 m
Cable Diameter
1.6 mm
Core Diameter
9 micron
Details
Attenuation
0.25 dB
Number of Fibers
Duplex
Jacket Material
OFNR
Fire Rating
Riser
Jacket Color
Yellow
Fiber Count
2
End 1 Connection Type
LC
Item
Fiber Patch Cord
End 2 Connection Type
LC
Mode
Single Mode
NEC Article and Type
Not Rated
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Polarity
A-B Polarity
Fiber Type
OS1, OS2
Product Type
Patch Cord
Operating Temperature - Minimum
-10 Degrees C
Includes Jacket
Jacketed
Operating Temperature - Maximum
60 Degrees C
Description
Fiber Patch Cord, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 10 m, Jacket Material OFNR, Cable Diameter 1.6 mm, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.25 dB, Bandwidth 10 GB, NEC Article and Type Not Rated, Standards ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.