Zoro Homepage

Fiber Patch Cord, 2 m L, Aqua Jacket

  • Mfr # FX2ERLNLNSNM002

  • Zoro # G616127495


product price: $47.45
/ea

Key Features

Bandwidth
10 GB
Number of Fibers
Duplex
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Fiber Count
2
End 1 Connection Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX2ERLNLNSNM002
Zoro #
G616127495
UPC #
074983922543
Country of Origin
Multiple

Dimensions

Bandwidth
10 GB
Overall Length
2 m
Cable Diameter
1.6 mm
Core Diameter
50 micron

Details

Number of Fibers
Duplex
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Fiber Count
2
End 1 Connection Type
LC
Item
Fiber Patch Cord
Mode
Multi-Mode
Fire Rating
Riser
Jacket Material
OFNR
End 2 Connection Type
LC
Attenuation
0.15 dB
Jacket Color
Aqua
NEC Article and Type
Not Rated
Operating Temperature - Maximum
60 Degrees C
Fiber Type
OM3
Polarity
A-B Polarity
Product Type
Patch Cord
Operating Temperature - Minimum
-10 Degrees C
Includes Jacket
Jacketed

Description

Fiber Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 2 m, Jacket Material OFNR, Cable Diameter 1.6 mm, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.15 dB, Bandwidth 10 GB, NEC Article and Type Not Rated, Standards ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.