Fiber Patch Cord, 3 m L, Yellow Jacket
Mfr # F92ERLNLNSNM003
Zoro # G016127507
product price:Â $46.50
/eaKey Features
Attenuation
0.25 dB
Bandwidth
10 GB
Cable Diameter
1.6 mm
Overall Length
3 m
Jacket Material
OFNR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F92ERLNLNSNM003
Zoro #
G016127507
UPC #
074983921416
Country of Origin
Multiple
Dimensions
Bandwidth
10 GB
Cable Diameter
1.6 mm
Overall Length
3 m
Core Diameter
9 micron
Details
Attenuation
0.25 dB
Jacket Material
OFNR
Number of Fibers
Duplex
Fire Rating
Riser
Mode
Single Mode
Fiber Count
2
End 2 Connection Type
LC
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
End 1 Connection Type
LC
Jacket Color
Yellow
Item
Fiber Patch Cord
NEC Article and Type
Not Rated
Polarity
A-B Polarity
Includes Jacket
Jacketed
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Fiber Type
OS1, OS2
Product Type
Patch Cord
Description
Fiber Patch Cord, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 3 m, Jacket Material OFNR, Cable Diameter 1.6 mm, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.25 dB, Bandwidth 10 GB, NEC Article and Type Not Rated, Standards ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.