Fiber Patch Cord, 5 m L, Aqua Jacket
Mfr # FZ2ERLNLNSNM005
Zoro # G216127499
product price:Â $55.79
/eaKey Features
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Fiber Count
2
Number of Fibers
Duplex
Mode
Multi-Mode
Fire Rating
Riser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FZ2ERLNLNSNM005
Zoro #
G216127499
UPC #
074983922857
Country of Origin
Multiple
Dimensions
Bandwidth
10 GB
Overall Length
5 m
Cable Diameter
1.6 mm
Core Diameter
50 micron
Details
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Fiber Count
2
Number of Fibers
Duplex
Mode
Multi-Mode
Fire Rating
Riser
Jacket Color
Aqua
Attenuation
0.15 dB
NEC Article and Type
Not Rated
End 1 Connection Type
LC
End 2 Connection Type
LC
Item
Fiber Patch Cord
Jacket Material
OFNR
Operating Temperature - Minimum
-10 Degrees C
Fiber Type
OM4
Operating Temperature - Maximum
60 Degrees C
Product Type
Patch Cord
Polarity
A-B Polarity
Includes Jacket
Jacketed
Description
Fiber Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 5 m, Jacket Material OFNR, Cable Diameter 1.6 mm, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.15 dB, Bandwidth 10 GB, NEC Article and Type Not Rated, Standards ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.