FIBERRUNNER BRACKET FOR, ATTACHING ROD TO 1 1/2" OR 2", LADDER RACK ROHS

  • Mfr # F2PCLB12

  • Zoro # G1179386


product price:  $36.79
/ea

Key Features

Material
Steel
Connector Type
90 Degrees
Width
1.8 in
Color
Black
Includes
(2) Bracket Clips, (2) 1/2" Helical Spring Lockwashers, (2) 1/2-13 Heavy Hex Nuts.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2PCLB12
Zoro #
G1179386
UPC #
74983855094
Country of Origin
Unknown

Dimensions

Width
1.8 in
Height (In.)
1.7 in
Overall Length
1.66 in

Details

Material
Steel
Connector Type
90 Degrees
Color
Black
Includes
(2) Bracket Clips, (2) 1/2" Helical Spring Lockwashers, (2) 1/2-13 Heavy Hex Nuts.
Item
Ladder Rack
Type
Cable Routing / Wiring Duct
Application
Designed to Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling
Standards
UL Listed, UL Recognized, CSA Certified
For Use With
Threaded Rod
Additional Information
1/2" Thr rod
Compatibility
Panduit FiberRunner 2x2 Routing System
Product Name
F2PCLB12 Two Piece Ladder Rack Bracket
Product Type
Mounting Bracket
Components
Support Systems

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.