Zoro Homepage

FIBERRUNNER MOUNTING BRACKETS, ATTACH 12X4 SYSTEM TO

  • Mfr # FR12ALB

  • Zoro # G1197062


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Designed to Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling, Suited for Data Center Applications
Includes
(1) Clasp Bracket, (1) Vertical Bracket Assembly, (1) "L" Bracket Assembly, (3) 5/16 Helical Spring Lockwashers, (3) 5/16-18x3/4 Hex Head Cap Screws, (1) 1/4-20 T-Bolt, (1) 1/4-20 Hex KEPS Lock Nut
Color
Black
Width
2.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR12ALB
Zoro #
G1197062
UPC #
74983835881
Country of Origin
Unknown

Dimensions

Width
2.28"
Height (In.)
12.92 in
Length
18.72"
Overall Length
18.72 in
Height
12.92"
Depth
18.72"

Details

Material
Steel
Application
Designed to Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling, Suited for Data Center Applications
Includes
(1) Clasp Bracket, (1) Vertical Bracket Assembly, (1) "L" Bracket Assembly, (3) 5/16 Helical Spring Lockwashers, (3) 5/16-18x3/4 Hex Head Cap Screws, (1) 1/4-20 T-Bolt, (1) 1/4-20 Hex KEPS Lock Nut
Item
Ladder Rack
Color
Black
For Use With
Fast Assembly to Channel
Standards
UL Listed
Type
Cable Routing / Wiring Duct
Product Color
Black
Product Name
Adjustable Ladder Quiklock Bracket for 12X4 System
Product Material
Steel
Cable Manager Type
Cable Ladder
Product Type
Cable Organizer
Components
Support Systems

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.