Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FILLER PANEL MOUNT TO 19", RACK/WALL BRACKET INCL SCREWS, BLACK 2U ROHS

  • Mfr # DPFP2

  • Zoro # G3693296


product price: $56.19
/ea

Key Features

Material
Steel
Color
Black
Height (In.)
3.47in
Includes
#12-24 SCREWS and (1) 2RU panel
Width
19in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPFP2
Zoro #
G3693296
UPC #
74983503742
Country of Origin
Unknown

Dimensions

Height (In.)
3.47in
Width
19in

Details

Material
Steel
Color
Black
Item
Rack Filler Panel
Includes
#12-24 SCREWS and (1) 2RU panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.