Fir Tree Push Mount Assembly, .25"-.28" (6.3m, PUM071-R1S-D30, PK 500

  • Mfr # PUM071-R1S-D30

  • Zoro # G2779490


product price:  $468.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Tensile Strength
50 lb
Resists
Heat
Temp. Range
-60 to 115°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUM071-R1S-D30
Zoro #
G2779490
UPC #
7498312110
Country of Origin
Costa Rica

Dimensions

Width
4.8 in
Length
122 mm
Height
0.66 in

Details

Item
Cable Tie
Color
Black
Material
Nylon 6.6
Tensile Strength
50 lb
Resists
Heat
Temp. Range
-60 to 115°C
Mounting Method
Fir Tree Mount
Indoor/Outdoor
Indoor
Application
For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Min Operating Temperature
-60 degrees celsius
Max Operating Temperature
115 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Fir Tree Push Mount Assembly, .25"–.28" (6.3mm – 7.1mm) Panel Hole Dia Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.