
Fir Tree Push Mount Assembly, .25"-.28
Mfr # PUM-071-3S-D30
Zoro # G2795067
product price: $246.99
/pk 500, $0.49/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon 6.6
Tensile Strength
50 lb
Mounting Method
Fir Tree Mount
Application
For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PUM-071-3S-D30
Zoro #
G2795067
UPC #
7498390796
Country of Origin
Costa Rica
Dimensions
Width
0.65 in
Length
11-1/2 in
Height
0.67 in
Overall Length
11.5 in
Details
Color
Black
Material
Nylon 6.6
Tensile Strength
50 lb
Mounting Method
Fir Tree Mount
Application
For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Standards
UL 94 V-2
Resists
Heat
Temp. Range
-60 to 115°C
Indoor/Outdoor
Indoor
Min Operating Temperature
-60 degrees Celsius
Max Operating Temperature
115 degrees Celsius
Product Class
Wire Routing, Management & Protection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.