Zoro Homepage

Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20

  • Mfr # CF3WH-E

  • Zoro # G0416919


product price: $26.99
/pk 20, $1.35/ea

Key Features

Color
White
Raceway Type
Low Voltage
For Use With
LD3
Material
ABS
Height
0.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF3WH-E
Zoro #
G0416919
UPC #
7498358806
Country of Origin
Costa Rica

Dimensions

Height
0.44"
Width
0.83"
Length
1.50"
Overall Length
1.5 in
Overall Width (In.)
0.83
Overall Height (In.)
0.44
Overall Height (mm)
11.2
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Overall Width (mm)
21

Details

Item
Fitting,Coupler,Ld3,Low V,Wh,1.5",PK20
Color
White
Raceway Type
Low Voltage
For Use With
LD3
Material
ABS
Application
Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ
Fitting Type
Coupler
Product Type
Cable Routing
Mount Method
Snap-On
Cable Manager Type
Coupler
Product Line
Pan-Way
Product Color
White
Product Material
Acrylonitrile Butadiene Styrene (ABS), Plastic
Product Name
Panway Raceway Coupler
Compatibility
LD3 Surface Raceway
Product Class
Surface Raceway Systems

Description

Fitting,Coupler,Ld3,Low V,Wh,1.5 In.,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.