Zoro Homepage

Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10

  • Mfr # DCF10WH-X

  • Zoro # G0415519


product price: $21.29
/pk 10, $2.13/ea

Key Features

Color
White
Raceway Type
Low Voltage
For Use With
LD10
Material
ABS
Length
2.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF10WH-X
Zoro #
G0415519
UPC #
7498325333
Country of Origin
United States

Dimensions

Length
2.25"
Width
1.60"
Height
2.25"
Overall Height (In.)
2.25
Overall Width (In.)
1.6
Overall Width (mm)
40.6
Overall Length (In.)
2.25
Overall Height (mm)
57.2
Overall Length (mm)
57.1
Overall Length
2.25 in

Description

Drop ceiling/entrance end fitting for use with LD10 raceway, White, ABS, Length 2.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.