Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Endcap, Lowv, Wh, PK10

  • Mfr # ECF10WH-X

  • Zoro # G0415640


product price: $16.29
/pk 10, $1.63/ea

Key Features

Color
White
Raceway Type
Low Voltage
For Use With
LD10
Material
ABS
Height
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECF10WH-X
Zoro #
G0415640
UPC #
7498325281
Country of Origin
Costa Rica

Dimensions

Height
0.91 in
Width
1.6 in
Overall Height (In.)
0.91
Overall Width (In.)
1.6
Overall Length (mm)
50.8
Overall Length (In.)
2
Overall Width (mm)
40.6
Overall Height (mm)
23.1
Overall Length
2 in

Details

Item
Fitting,Endcap,Lowv,Wh,PK10
Color
White
Raceway Type
Low Voltage
For Use With
LD10
Material
ABS
Application
Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes
Mount Method
Snap-On
Product Type
Cable Routing
Fitting Type
End Cap
Additional Information
End Cap Fitting for use with LD10 Raceway, Raceway Size: 10
Product Color
White
Cable Manager Type
End Cap
Product Name
End Cap
Product Class
Single Channel Raceway

Description

Fitting,Endcap,Lowv,Wh,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.